Elgon 14Bar Stainless Steel Wall Mounted Towel Warmer Rack with Polished Chrome Finish

  • Mfr # TW-WM105CH

  • Zoro # G508034955


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width
20.86"
Height
48.82"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-WM105CH
Zoro #
G508034955
UPC #
191042056053
Country of Origin
China

Dimensions

Width
20.86"
Height
48.82"

Details

Finish
Polished Chrome
Material
Stainless Steel

Description

What could be better than a warm, toasty towel waiting for you when you step out of the bath or shower This premium carbon steel towel rack heats up in just 20 minutes with the press of a button The 14 stainless steel bar design offers a plenty of area to warm even the largest towels The rack mounts quickly and easily to your bathroom wall hardwired or just plug it in to the nearest outlet and youre ready to go 14 heated bars warm up in just 20 minutes additional time required to warm towel Maintains a temperature of 104F122F for quick towel warming Made from sturdy Rhino Alloycertified stainless steel Beautiful Polished Chrome finish Waterproof onoff switch is easy to use Simple wall mount installation minimal assembly required Hardwired or wall plugin option Dimensions 2086 in W x 4862 in H x 413 in D 160 watts of power, 120 volts

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.