Zoro Homepage

Elysian Farmhouse 36" 60/40 Double Bowl Kitchen Sink in Brushed Satin

  • Mfr # K-AZ3620-3A

  • Zoro # G800693041


product price: $693.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-AZ3620-3A
Zoro #
G800693041
UPC #
848308073551
Country of Origin
China

Description

ANZZI presents the 36 inch ELYSIAN SERIES hand crafted farmhouse kitchen sink. Representing the latest in modern home fixture designs and traditional European crafting technique this stunning display of artistry is hand shaped to perfection using RHINO ALLOY certified 18 gauge 304 stainless steel. Only ANZZI hand crafted farmhouse kitchen sinks utilize RHINO ALLOY certified materials for superior strength and quality. The cavernous 60/40 deep soaking dual basin will comfortably accommodate the largest dish loads including pots, pans and more. And every ANZZI sink features the largest Echo-STOP sound dampening pads available and a layer of protective composite coating to further quiet noise and prevent condensation. Well defined diversion lines ensure quick and total water drainage and the subtly curved corners allow of easier cleaning. ANZZI carries a proud tradition of crafting long lasting, quality home fixtures. With ANZZI perfection is our tradition.Dual Deep Soak basin opening with 60/40 split
  • ANZZI Echo-STOP sound absorbing technology drastically reduces noise and are among the largest pads available in the market
  • Triple coated underside shielding prevents condensation
  • Dimensions: 35.875 in. L x 20.75 in. W x 10 in. H (Basin Depth: 10 in.)
  • Minimum Cabinet Space: 36 in.
  • Standard 3.5 in. drain opening
  • Laser precise diverting lines allow for more efficient water drainage
  • Quality assured handmade construction
  • RHINO ALLOY certified 304 Stainless Steel with 18 gauge strength
  • cUPC certified
  • Lustrous Satin finish
  • Includes perfect fitting strainer and drain assembly, insert strainer basket, mounting hardware
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.