
ENVO Atami 18 kW Tankless Electric Water Heater
Mfr # WH-AZ018-M3
Zoro # G004188015
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Amps - Water Heaters
75
Wattage
18
Voltage
240
Wire Size
2x8
Standards
ETL Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WH-AZ018-M3
Zoro #
G004188015
UPC #
191042063402
Country of Origin
China
Dimensions
Wire Size
2x8
Height
15.16
Width
10.24
Length
3.54
Details
Amps - Water Heaters
75
Wattage
18
Voltage
240
Standards
ETL Approved
Water Connection
3/4" NPT
Features
Digital Display, Overheat Protection, Wall Mounted
Material
Metal
Weight
12.28
Color
Green
Description
Get hot water on demand right when you need it, and only when you need it. Our tankless water heater doesnt pre-heat and store water like conventional models, so it uses less energy. The heat-on-demand design give you an endless flow without the need to run your faucet or showerhead until the water warms up, so you use less. No tank means it installs right where water is used under the sink, in a vanity, closet to save space. Its the perfect upgrade for smaller or eco-friendly homes!
- HOT WATER ON DEMAND heats up right when you turn on the tap
- ENDLESS SUPPLY hot water volume is not limited like in tank-style units, water heats as long as the tap is running
- FRESHER & CLEANER WATER water is not sitting for extended periods in a tank, getting heated and reheated
- ETL CERTIFIED & LISTED 18KW / 240V / 60Hz
- SAVES ENERGY heats water only when you need it, no preheating, no standby heat loss
- SAVES SPACE no tank, so the compact design fits in tight spaces like cabinets and closets
- LONGER LIFE no limescale build-up, so lasts longer than conventional tank units
- AUTOMATIC MEMORY FUNCTION remembers your preferred settings from the last use
- OVER-TEMPERATURE PROTECTION if the water gets too hot the unit automatically cools it down to a safe level
- LIMITED LIFETIME WARRANTY when you buy it, we back it, so you can be confident in the quality of our products
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.