ENVO Atami 27 kW Tankless Electric Water Heater

  • Mfr # WH-AZ027-M3

  • Zoro # G704188018


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Amps - Water Heaters
113
Voltage
240
Features
Digital Display, Overheat Protection, Wall Mounted
Standards
ETL Approved
Wattage
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH-AZ027-M3
Zoro #
G704188018
UPC #
191042063433
Country of Origin
China

Dimensions

Width
10.24
Wire Size
3x8
Height
15.16
Length
3.54

Details

Amps - Water Heaters
113
Voltage
240
Features
Digital Display, Overheat Protection, Wall Mounted
Standards
ETL Approved
Wattage
27
Water Connection
3/4" NPT
Material
Metal
Color
Green
Weight
14.31

Description

Get hot water on demand right when you need it, and only when you need it. Our tankless water heater doesnt pre-heat and store water like conventional models, so it uses less energy. The heat-on-demand design give you an endless flow without the need to run your faucet or showerhead until the water warms up, so you use less. No tank means it installs right where water is used under the sink, in a vanity, closet to save space. Its the perfect upgrade for smaller or eco-friendly homes!


  • HOT WATER ON DEMAND heats up right when you turn on the tap
  • ENDLESS SUPPLY hot water volume is not limited like in tank-style units, water heats as long as the tap is running
  • FRESHER & CLEANER WATER water is not sitting for extended periods in a tank, getting heated and reheated
  • ETL CERTIFIED & LISTED 27KW / 240V / 60Hz
  • SAVES ENERGY heats water only when you need it, no preheating, no standby heat loss
  • SAVES SPACE no tank, so the compact design fits in tight spaces like cabinets and closets
  • LONGER LIFE no limescale build-up, so lasts longer than conventional tank units
  • AUTOMATIC MEMORY FUNCTION remembers your preferred settings from the last use
  • OVER-TEMPERATURE PROTECTION if the water gets too hot the unit automatically cools it down to a safe level
  • LIMITED LIFETIME WARRANTY when you buy it, we back it, so you can be confident in the quality of our products

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.