Zoro Homepage

Essence Toilet Paper Holder in Polished Chrome

  • Mfr # AC-AZ054

  • Zoro # G600692688


product price: $28.15
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Height
2.5 in
Dispenser Width
8.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-AZ054
Zoro #
G600692688
UPC #
191042000490
Country of Origin
China

Dimensions

Dispenser Height
2.5 in
Dispenser Width
8.38 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome

Description

ANZZI bathroom hardware is crafted using Rhino Alloy certified modern century stainless steel and zinc materials for reliable durability and superior performance. The inspired trending European design is a seamless compliment to any modern or contemporary bathroom decor. This ANZZI wall mounted Essence Series tissue holder is cast in a brilliantly striking ANZZI lustrous polished chrome finish.Lustrous polished chrome finish
  • Rhino Alloy certified ever-shine stainless steel and zinc construction
  • Brilliant scratch resistant surface
  • Easy wall mounted installation; hardware included
  • Modern European inspired design brought to life through precision German engineering
  • Dimensions: 6.31 in. L x 2.88 in. W x 4.31 in. H
  • Weight capacity: 5 lbs
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.