This item is Discontinued.

Anzzi Etude Deco-Glass Vessel Sink, Clear with Fann Faucet, Brushed Nickel LSAZ087-040

Etude Deco-Glass Vessel Sink, Clear with Fann Faucet, Brushed Nickel (Discontinued)

  • Mfr # LSAZ087-040
  • Zoro # G800693126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSAZ087-040
Zoro #
G800693126
UPC #
848308085455
Country of Origin
China

Description

The ANZZI Etude Series sink is a traditionally crafted round vessel sink adorned in a Lustrous Clear Finish. Coupled with the ANZZI Fann Vessel Sink Faucet, this combination provides pure elegance in any bathroom. Each ANZZI vessel sink and faucet is formed using RHINO ALLOY certified materials for strength and quality along with high tempered Deco-Glass. The result is a perfectly shaped dynamically captivating vessel and faucet centerpiece for any bathroom counter.Lustrous clear finish
  • ANZZI Fann vessel sink faucet L-AZ040
  • RHINO ALLOY certified tempered deco-glass construction
  • Scratch-tough and stain-resistant non-porous surface
  • Easy-to-clean low maintenance
  • Top Mount installation
  • Deco-Glass thickness 1.75 in.
  • Dimensions: 16.5 in. L x 16.5 in. W x 5.125 in. H
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.