Zoro Homepage

Fellow 30" x 72" Frameless Hinged Shower Door, Matte Black and Handle

  • Mfr # SD-AZ09-02MB

  • Zoro # G800693355


product price: $533.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-AZ09-02MB
Zoro #
G800693355
UPC #
191042053236
Country of Origin
China

Description

ANZZI continues its tradition of innovative home design with the Fellow Series shower glass door. The ANZZI Fellow Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Matte Black. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shielding
  • Frameless swinging design for minimalist styled nuance
  • Single sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass
  • Overall dimensions: 30 in. W x 72 H in.
  • Walk in opening: 30 in.
  • RHINO ALLOY certified Stainless Steel high forged hinge hardware with 90 degree action
  • Striking and vibrant Matte Black hardware finish and pristine clear glass
  • RHINO ALLOY certified Stainless Steel door handle in Matte Black
  • Package includes: 2x high forged hinge, 1x stainless steel door handle, 1x tempered DECO-GLASS door
  • Clever symmetrical design allows for reversible left or right installation
  • Professional installation highly recommended
  • Ships from warehouse within 24 hours of order processing
  • Limited Also available in Brushed Nickel; Search model number: SD-AZ09-02BN
  • Curbside delivery
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.