
Fellow Series 24 in. by 70 in. Frameless Hinged shower door in Brushed Gold with Handle
Mfr # SD-AZ09-01BG
Zoro # G114914511
product price:Â $537.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Finish
Brushed
Material
Glass
Includes
Hardware
Width (In.)
24 in
Color
brushed gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-AZ09-01BG
Zoro #
G114914511
UPC #
191042058699
Country of Origin
China
Dimensions
Width (In.)
24 in
Length
1 in
Height (In.)
70 in
Details
Finish
Brushed
Material
Glass
Includes
Hardware
Color
brushed gold
Description
ANZZI continues its tradition of innovative home design with the Fellow Series shower glass door. The ANZZI Fellow Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Brushed Gold. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.
- ANSI certified 8mm. clear tempered deco-glass with tsunami guard shielding
- Frameless swinging design for minimalist styled nuance
- Single sided tsunami guard repels water and moisture for pristine crystal clear glass
- Rhino Alloy certified stainless steel high forged hinge hardware with 90 degree action
- Overall dimensions: 24 in. W x 70 H in.
- Walk in opening: 24-in.
- Stunning and vibrant brushed gold hardware finish and pristine clear glass
- Package includes: 2x high forged hinge, 1x stainless steel door handle, 1x tempered clear DECO-GLASS door
- Limited Lifetime Warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.