Shop ANZZI
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Fellow Series 24 in. by 70 in. Frameless Hinged Shower Door in Gunmetal with Clear Tempered Glass and Tsunami Guard
Mfr # SD-AZ09-01GB
Zoro # G814914514
product price:Â $483.99
/eaKey Features
Finish
Polished
Material
Glass
Includes
Hardware
Color
Gun metal black
Width (In.)
24 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SD-AZ09-01GB
Zoro #
G814914514
UPC #
191042058705
Country of Origin
China
Dimensions
Width (In.)
24 in
Height (In.)
70 in
Length
1 in
Details
Finish
Polished
Material
Glass
Includes
Hardware
Color
Gun metal black
Description
ANZZI continues its tradition of innovative home design with the Fellow Series shower glass door. The ANZZI Fellow Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Gunmetal. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.
- ANSI certified 8mm. clear tempered deco-glass with tsunami guard shielding
- Frameless swinging design for minimalist styled nuance
- Single sided tsunami guard repels water and moisture for pristine crystal clear glass
- Rhino Alloy certified stainless steel high forged hinge hardware with 90 degree action
- Overall dimensions: 24 in. W x 70 H in.
- Walk in opening: 24-in.
- Stunning and vibrant gun black metal hardware finish and pristine clear glass
- Package includes: 2x high forged hinge, 1x stainless steel door handle, 1x tempered clear DECO-GLASS door
- Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.