Shop ANZZI
See all product information
Create Account
Fellow Series 24 in. x 70 in. H Hinged Frameless Shower Door in Brushed Nickel with Tsunami Guard Tempered Glass
- Mfr # SD-AZ09-01BN
- Zoro # G300692810
original price:Â $468.99 , new price: $377.99 , 19 percent off
new price:Â
$
377.99
/ea
Free Shipping & Returns
Key Features
Length
1 in
Width (In.)
24 in
Height (In.)
70 in
Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD-AZ09-01BN
- Zoro #
- G300692810
- UPC #
- 191042000148
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Width (In.)
- 24 in
- Height (In.)
- 70 in
Details
- Finish
- Brushed Nickel
Description
ANZZI continues its tradition of innovative home design with the Fellow Series shower glass door. The ANZZI Fellow Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful brushed nickel. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.
- ANSI certified 8mm. clear tempered deco-glass with tsunami guard shielding
- Frameless swinging design for minimalist styled nuance
- Single sided tsunami guard repels water and moisture for pristine crystal clear glass
- Rhino Alloy certified stainless steel high forged hinge hardware with 90 degree action
- Overall dimensions: 24 in. W x 70 H in.
- Walk in opening: 24-in.
- Stunning and vibrant brushed nickel hardware finish and pristine clear glass
- Package includes: 2x high forged hinge, 1x stainless steel door handle, 1x tempered clear DECO-GLASS door
- Limited Lifetime Warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.