
Freestanding Tub, 59 in L, 30.31 in W, Brushed Nickel, Acrylic, Center
Mfr # FTAZ11459-473BN
Zoro # G516059377
product price:Â $1,331.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Material
Acrylic
Width
30.31 in
Drain Location
Center
Height
22.24 in
Finish
Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FTAZ11459-473BN
Zoro #
G516059377
UPC #
191042093942
Country of Origin
China
Dimensions
Width
30.31 in
Length
59 in
Height
22.24 in
Details
Material
Acrylic
Color
Brushed Nickel
Drain Location
Center
Item
Freestanding Tub
Finish
Brushed
Features
Soaker Therapy; 62.74 gal Capacity; Flat Bottom
Includes
Drain, Overflow, Faucets
Description
Vault Series 59 in. x 30 in. Flat Bottom Acrylic Freestanding Soaking Bathtub with Center Drain, Brushed Nickel Faucet
- Three (3) Piece Widespread Deck-Mount Roman Faucet Set with Handheld Sprayer in Chrome Finish
- STURDY ONE-PIECE CONSTRUCTION built from durable acrylic so you can be confident it will stand the test of time
- PRE-DRILLED FAUCET HOLES 1.5 in., 1.25 in., 1.25 in. faucet holes; faucet sold separately
- BUILT-IN OVERFLOW & SIDE DRAIN your tub is ready to install right out of the box
- PRE-PLUMBED WITH ADJUSTABLE LEVELING FEETANZZI products are designed to make installation simple
- RHINO-ALLOY CERTIFIED we made sure your tub meets the highest quality standards
- ULTRA MODERN DESIGN sleek, contemporary styling, highlighted by crisp angles and smooth lines
- STRIKING WHITE FINISH looks gorgeous year after year
- DIMENSIONS: 59.05 in. L x 30.31 in. W x 22.24 in. H
- SOAKING DEPTH: 13.77 in.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.