
Freestanding Tub, 59 in L, 30.31 in W, Polished Chrome, Acrylic, Center
Mfr # FTAZ11459-473CH
Zoro # G016059372
product price:Â $1,442.99
/eaKey Features
Includes
Drain, Overflow, Faucets
Color
Polished Chrome
Features
Soaker Therapy; 62.74 gal Capacity; Flat Bottom
Height
22.24 in
Drain Location
Center
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FTAZ11459-473CH
Zoro #
G016059372
UPC #
191042093959
Country of Origin
China
Dimensions
Length
59 in
Height
22.24 in
Width
30.31 in
Details
Includes
Drain, Overflow, Faucets
Item
Freestanding Tub
Color
Polished Chrome
Features
Soaker Therapy; 62.74 gal Capacity; Flat Bottom
Drain Location
Center
Finish
Polished
Material
Acrylic
Description
Vault Series 59 in. x 30 in. Flat Bottom Acrylic Freestanding Soaking Bathtub with Center Drain, Chrome Faucet
- Three (3) Piece Widespread Deck-Mount Roman Faucet Set with Handheld Sprayer in Chrome Finish
- STURDY ONE-PIECE CONSTRUCTION built from durable acrylic so you can be confident it will stand the test of time
- PRE-DRILLED FAUCET HOLES 1.5 in., 1.25 in., 1.25 in. faucet holes; faucet sold separately
- BUILT-IN OVERFLOW & SIDE DRAIN your tub is ready to install right out of the box
- PRE-PLUMBED WITH ADJUSTABLE LEVELING FEETANZZI products are designed to make installation simple
- RHINO-ALLOY CERTIFIED we made sure your tub meets the highest quality standards
- ULTRA MODERN DESIGN sleek, contemporary styling, highlighted by crisp angles and smooth lines
- STRIKING WHITE FINISH looks gorgeous year after year
- DIMENSIONS: 59.05 in. L x 30.31 in. W x 22.24 in. H
- SOAKING DEPTH: 13.77 in.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.