
Freestanding Tub, 64.9 in L, 30.7 in W, Brushed Gold, Acrylic, Center
Mfr # FT-AZ112-473BG
Zoro # G516059384
product price:Â $1,344.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Features
Soaker Therapy; 69.5 gal Capacity; Flat Bottom
Width
30.7 in
Includes
Drain, Overflow, Faucets
Drain Location
Center
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FT-AZ112-473BG
Zoro #
G516059384
UPC #
191042093898
Country of Origin
China
Dimensions
Width
30.7 in
Length
64.9 in
Height
23.6 in
Details
Features
Soaker Therapy; 69.5 gal Capacity; Flat Bottom
Includes
Drain, Overflow, Faucets
Drain Location
Center
Item
Freestanding Tub
Color
Brushed Gold
Material
Acrylic
Finish
Brushed
Description
Bank Series 65 in. x 31 in. Flat Bottom Acrylic Freestanding Soaking Bathtub with Center Drain, Brushed Gold Faucet
- Three (3) Piece Widespread Deck-Mount Roman Faucet Set with Handheld Sprayer in Chrome Finish
- Strong and durable one-piece marine grade acrylic construction with fiberglass reinforcement
- Gorgeous high gloss White finish
- Built-in slit overflow and push-operated center drain
- Rhino Alloy-certified to meet the highest quality standards
- Pre-plumbed for simple, straightforward installation
- Dimensions: 64.9 in. L x 30.7 in. W x 23.6 in. H
- Soaking Depth: 18 in.
- Water Capacity: 69.5 gallons
- Tub Weight: 92.59 lbs.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.