Freestanding Tub, 64.9 in L, 30.7 in W, Matte Black, Acrylic, Center

  • Mfr # FT-AZ112-473MB

  • Zoro # G316059379


product price:  $1,344.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte
Includes
Drain, Overflow, Faucets
Width
30.7 in
Color
Matte Black
Features
Soaker Therapy; 69.5 gal Capacity; Flat Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-AZ112-473MB
Zoro #
G316059379
UPC #
191042093928
Country of Origin
China

Dimensions

Width
30.7 in
Length
64.9 in
Height
23.6 in

Details

Item
Freestanding Tub
Finish
Matte
Includes
Drain, Overflow, Faucets
Color
Matte Black
Features
Soaker Therapy; 69.5 gal Capacity; Flat Bottom
Material
Acrylic
Drain Location
Center

Description

Bank Series 65 in. x 31 in. Flat Bottom Acrylic Freestanding Soaking Bathtub with Center Drain, Matte Black Faucet


  • Three (3) Piece Widespread Deck-Mount Roman Faucet Set with Handheld Sprayer in Chrome Finish
  • Strong and durable one-piece marine grade acrylic construction with fiberglass reinforcement
  • Gorgeous high gloss White finish
  • Built-in slit overflow and push-operated center drain
  • Rhino Alloy-certified to meet the highest quality standards
  • Pre-plumbed for simple, straightforward installation
  • Dimensions: 64.9 in. L x 30.7 in. W x 23.6 in. H
  • Soaking Depth: 18 in.
  • Water Capacity: 69.5 gallons
  • Tub Weight: 92.59 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.