
Freestanding Tub, 64.9 in L, 30.7 in W, Polished Chrome, Acrylic, Center
Mfr # FT-AZ112-473CH
Zoro # G716059375
product price:Â $1,344.99
/eaKey Features
Drain Location
Center
Color
Polished Chrome
Material
Acrylic
Width
30.7 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FT-AZ112-473CH
Zoro #
G716059375
UPC #
191042093911
Country of Origin
China
Dimensions
Length
64.9 in
Width
30.7 in
Height
23.6 in
Details
Drain Location
Center
Color
Polished Chrome
Material
Acrylic
Finish
Polished
Item
Freestanding Tub
Includes
Drain, Overflow, Faucets
Features
Soaker Therapy; 69.5 gal Capacity; Flat Bottom
Description
Bank Series 65 in. x 31 in. Flat Bottom Acrylic Freestanding Soaking Bathtub with Center Drain, Polished Chrome Faucet
- Three (3) Piece Widespread Deck-Mount Roman Faucet Set with Handheld Sprayer in Chrome Finish
- Strong and durable one-piece marine grade acrylic construction with fiberglass reinforcement
- Gorgeous high gloss White finish
- Built-in slit overflow and push-operated center drain
- Rhino Alloy-certified to meet the highest quality standards
- Pre-plumbed for simple, straightforward installation
- Dimensions: 64.9 in. L x 30.7 in. W x 23.6 in. H
- Soaking Depth: 18 in.
- Water Capacity: 69.5 gallons
- Tub Weight: 92.59 lbs.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.