Freestanding Tub, 67 in L, 31.5 in W, Polished Chrome, Acrylic, Center

  • Mfr # FTAZ11467-473CH

  • Zoro # G616059376


product price:  $1,366.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Material
Acrylic
Width
31.5 in
Drain Location
Center
Finish
Polished
Features
Soaker Therapy; 76.61 gal Capacity; Flat Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTAZ11467-473CH
Zoro #
G616059376
UPC #
191042093997
Country of Origin
China

Dimensions

Width
31.5 in
Height
22.24 in
Length
67 in

Details

Item
Freestanding Tub
Material
Acrylic
Drain Location
Center
Finish
Polished
Features
Soaker Therapy; 76.61 gal Capacity; Flat Bottom
Color
Polished Chrome
Includes
Drain, Overflow, Faucets

Description

Vault Series 67 in. x 32 in. Flat Bottom Acrylic Freestanding Soaking Bathtub with Center Drain, Chrome Faucet


  • Three (3) Piece Widespread Deck-Mount Roman Faucet Set with Handheld Sprayer in Chrome Finish
  • STURDY ONE-PIECE CONSTRUCTION built from durable acrylic so you can be confident it will stand the test of time
  • PRE-DRILLED FAUCET HOLES 1.5 in., 1.25 in., 1.25 in. faucet holes; faucet sold separately
  • BUILT-IN OVERFLOW & SIDE DRAIN your tub is ready to install right out of the box
  • PRE-PLUMBED WITH ADJUSTABLE LEVELING FEETANZZI products are designed to make installation simple
  • RHINO-ALLOY CERTIFIED we made sure your tub meets the highest quality standards
  • ULTRA MODERN DESIGN sleek, contemporary styling, highlighted by crisp angles and smooth lines
  • STRIKING WHITE FINISH looks gorgeous year after year
  • DIMENSIONS: 67 in. L x 31.5 in. W x 22.24 in. H
  • SOAKING DEPTH: 13.58 in.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.