Freestanding Whirlpool and Air Jetted Tub, 71.25 L, 35.8 W, White, Acrylic, Center

  • Mfr # FT-AZ102

  • Zoro # G305386851


product price:  $1,783.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Length
70.9 in
Width
35.8 in
Color
White
Material
Acrylic
Height
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FT-AZ102
Zoro #
G305386851
UPC #
191042072398
Country of Origin
United States

Dimensions

Length
70.9 in
Width
35.8 in
Height
23.6 in

Details

Item
Freestanding Whirlpool and Air Jetted Tub
Color
White
Material
Acrylic
Drain Location
Center
Includes
Adjustable Jet Direction, Adjustable Jet Flow, Predrilled Drain Holes, Predrilled Overflow Holes, Self Leveling Base, Aromatherapy, Raised Push Buttons, Maintenance Heater, Blower, Pump

Description

Transform your bathroom into a spa-like retreat with the Lori 6 ft. Whirlpool and Air Bath Tub in White from ANZZI. The freestanding oval tub is equipped with 18 air bubble massage injectors and 12 water jets to relieve aching muscles and free your mind from worries. Powered by a 1 HP pump and a 1 HP air blower, the unit is safe to use with aromatic oils and bathing salts for extra-relaxing soaks. Additionally, an onboard aromatherapy system releases soothing fragrances through the massage injectors (scent canisters sold separately). Fiberglass-reinforced acrylic construction features a nonporous high-gloss surface that's easy to clean and resists fading and staining. A slight side inset of the middle edge adds a sense of modern design, which will compliment bath and sauna rooms of various settings and styles.


  • •WHIRLPOOL JETTED - Eight (8) V-Shaped and four (4) directional hydro-therapeutic low profile whirlpool massage jets
  • •AIR JETTED - 18 Acu-Stream air jets for a soothing total body aero-therapeutic massage
  • •AROMATHERAPY - Experience the deeply soothing sensation of enveloping yourself in the rich fragrance of aroma infused massage bubbles
  • •MAINTENANCE HEATER - Maintains warm and comfortable bathing temperature
  • •Raised easy-push buttons and whirlpool pressure controls
  • •Marine grade acrylic with fiberglass reinforcement offers a smooth long lasting shine with superior durability
  • •Smooth, glossy ultra white acrylic finish with Polished Chrome trim
  • •Overall dimensions: 71.25" L x 35.5" W x 23.25" H
  • •Basin dimensions: 66" L x 25.25" W
  • •Center drain with left side pump location. Drain is Included (Faucet not included)

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.