Zoro Homepage

Gardena Deco-Glass Vessel Sink in Brushed Silver

  • Mfr # S262-dark

  • Zoro # G900693040


product price: $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S262-dark
Zoro #
G900693040
UPC #
191042049055
Country of Origin
China

Description

The ANZZI Gardena Series sink is a traditionally crafted round vessel sink adorned in a Brushed Silver finish. Each ANZZI vessel sink is formed using RHINO ALLOY certified high tempered Deco-Glass material. The result is an elegantly shaped and captivating vessel centerpiece for any bathroom counter.RHINO ALLOY certified tempered deco-glass construction in a stunning Brushed Silver finish
  • Scratch-tough and stain-resistant non-porous surface
  • Easy-to-clean low maintenance
  • Top mount installation
  • Dimensions: 16.5 in. L x 16.5 in. W x 5.7 in. H
  • Deco-glass thickness: 1/2 in.
  • Single 1.75 in. standard drain opening
  • ANZZI polished chrome pop-up drain included
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.