Glow 4-Bar Stainless Steel Wall Mounted Towel Warmer in Matte Black

  • Mfr # TW-AZ018MBK

  • Zoro # G900693200


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-AZ018MBK
Zoro #
G900693200
UPC #
191042040861
Country of Origin
China

Description

Be embraced by a warm towel after every bath with our ANZZI Glow 4 evenly spaced bar stainless steel wall mounted electric towel warmer rack in matte black. With a modern and minimalist design our towel warmer is safe, reliable and energy efficient with a quick 20 minute warm-up time. No need to worry about rust as our towel warmer is finely crafted from RHINO ALLOY certified rust resistant stainless steel.One (1) Piece 4-Bar Modern Design Towel Warmer in Matte Black
  • Warm-Up Time: 20 Mins
  • Wall mounted installation (minimal assembly required)
  • Matte Black Finish
  • Plug-in to outlet with on/off switch
  • Dimensions: 23.5 in. L x 5.5 in. W x 16.5 in. H
  • UL Certified
  • 40 watts of power ; 110v
  • RHINO ALLOY certified Stainless Steel
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.