Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gown 7-Bar Electric Towel Warmer in Polished Chrome

  • Mfr # TW-AZ027CH

  • Zoro # G900692753


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Width
5.5 in
Height
31.5 in
Length
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-AZ027CH
Zoro #
G900692753
UPC #
848308072844
Country of Origin
China

Dimensions

Width
5.5 in
Height
31.5 in
Length
23.6 in

Details

Finish
Polished Chrome

Description

You deserve a little luxury, and our Gown Electric Towel Warmer delivers. Switch it on and the seven sleek bars deliver a load of toasty towels in just 20 minutes. Installation couldn’t be easier — just mount to the wall and plug it in. Made from Rhino Alloy-certified stainless steel finished in striking Polished Chrome.Warms up in just 20 minutes
  • Made from Rhino Alloy-certified stainless steel
  • Beautiful Polished Chrome finish
  • Easy-to-use on/off switch
  • Simple wall mount installation (minimal assembly required)
  • No wiring required — just plug in to existing outlet
  • Dimensions: 31.5 in. H x 23.6 in. W x 5.5 in. D
  • UL certified to meet all national safety standards
  • 70 watts of power, 110 volts
  • Get it fast — ships from warehouse within 24 hours of order processing
  • Protected by our To speak to a knowledgeable ANZZI specialist, simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.