Gown 7-Bar Stainless Steel Wall Mounted Towel Warmer in Matte Black

  • Mfr # TW-AZ027MBK
  • Zoro # G800693010
original price:  $367.99 , new price: $330.99 , 10 percent off
new price: 
$
330.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW-AZ027MBK
Zoro #
G800693010
UPC #
191042040847
Country of Origin
China

Description

Indulge in a little luxury everyday with our ANZZI Gown 7-bar stainless steel wall mounted electric towel warmer rack in matte black. With 6 precisely spaced (3-1-3 design) bars this towel warmer will treat you to warm towels within 20 minutes – regardless of thickness. With easy installation and integration our warmer rack is crafted from RHINO ALLOY certified rust resistant stainless steel for exceptional functionality and reliability.One (1) Piece 7-Bar 3-1-3 Spacing Modern Design Towel Warmer in Matte Black
  • Warm-Up Time: 20 Mins
  • Wall mounted installation (minimal assembly required)
  • Matte Black Finish
  • Plug-in to outlet with on/off switch
  • Dimensions: 23.6 in. L x 5.5 in. W x 31.5 in. H
  • UL Certified
  • 70 watts of power ; 110v
  • RHINO ALLOY certified Stainless Steel
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & reviews