Shop STERLING
Create Account
Auto Accessories, 221367 24 in. Mistos Towel Bar, Chrome
- Mfr # 221367
- Zoro # G103879128
product price:Â
$
64.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221367
- Zoro #
- G103879128
- UPC #
- 885612106780
- Country of Origin
- China
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle and Options for every vehicle with Caters indoor and outdoor styling for Enhances functionality and look.
Features- Smooth contours & sleek style, perfect finishing touch for bathrooms with a contemporary theme
- Premium metal construction for durability
- Size: 24 in.
- Finish: Chrome
- Weight: 1.43. lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.