Zoro Homepage

Gradient 36" x 36" x 74" DIY Friendly Corner Shower Surround in White

  • Mfr # SW-AZ006WH

  • Zoro # G900693361


product price: $709.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.

Key Features

Color
White
Length
36 in
Width (In.)
36 in
Height (In.)
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-AZ006WH
Zoro #
G900693361
UPC #
191042003859
Country of Origin
China

Dimensions

Length
36 in
Width (In.)
36 in
Height (In.)
74 in

Details

Color
White

Description

Reinvent your shower space into a showcase of contemporary décor and style. The ANZZI Gradient shower surround is crafted from Rhino Alloy-certified parts and materials, including scratch-resistant marine-grade acrylic, and designed with four built-in shelves for easy access to your soap and shampoo. Installation is easy any DIYer can do it. High end quality, low maintenance and trusted reliability make ANZZI Gradient Series the perfect choice for your shower upgrade.


  • Easy-to-handle Rhino Alloy-certified marine grade acrylic with White finish
  • Scratch-resistant surface is easy to clean
  • Simple DIY installation
  • Four (4) built-in shelves for easy access to soap, shampoo and other bathing essentials
  • Overall dimensions: 36 in. L x 36 in. W x 74 in. H
  • Shower dimensions: 36 in. L x 36 in. W
  • Includes all the mounting hardware you need to install
  • Get it fast ships from warehouse within 24 hours of order processing
  • Engineered to pair with ANZZI's shower base collection, model number SB-AZ005WN
  • Protected by our Limited Lifetime Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.