Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 in. x 72 in. H Sliding Framed Shower Door in Polished Chrome w/ Tsunami Guard Tempered Glass

  • Mfr # SD-AZ052-01CH

  • Zoro # G400692673


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height (In.)
72 in
Length
2 in
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-AZ052-01CH
Zoro #
G400692673
UPC #
191042049505
Country of Origin
China

Dimensions

Height (In.)
72 in
Length
2 in
Width (In.)
48 in

Details

Finish
Polished Chrome

Description

ANZZI continues its tradition of innovative home design with the Halberd Series shower glass door. The ANZZI Halberd Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with aluminum RHINO ALLOY approved hardware finish in beautiful polished chrome. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting-edge modern style ANZZI has what you need to build your dream shower.


  • • RHINO ALLOY CERTIFIED - Every door is crafted using the highest grade ANSI certified tempered glass for safety and reliability
  • • EVERLASTING HARDWARE - Marine grade aluminum alloy frame and zinc hardware is highly rust resistant and will never tarnish
  • • STUNNING FINISH - Striking and vibrant Polished Chrome hardware finish and pristine clear glass
  • • REVERSIBLE INSTALLATION - Opening can be installed on either left or right side
  • • SCRATCH RESISTANT - Durable, scratch-resistant RHINO ALLOY Certified hardware protects against minor scratch and chips
  • • STYLISH FRAME - Eye catching Framed design provides sturdy support in an elegant style
  • • EASY GLIDE ROLLERS - German engineered free floating rollers allow for an effortless door opening experience
  • • MAGNETIC WATER SEAL - Magnetic watertight seal ensures water is kept inside the shower and off the bathroom floor
  • • WALK THROUGH SIZE - 20.375 in. W
  • • Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.