Zoro Homepage

Heavy Duty Sturdy 18 in.x84 in. Bi-folding Sliding Barn Door, Hardware Kit

  • Mfr # ID-AZBD04

  • Zoro # G512129838


product price: $414.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Sliding
Door Material
MDF
Color
White
Door Width
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-AZBD04
Zoro #
G512129838
UPC #
191042078055
Country of Origin
China

Dimensions

Door Width
18"

Details

Door Type
Sliding
Door Material
MDF
Color
White

Description

Enhance both style and functionality in your living space with our Modern White Barn Door Bi-Folding Set. Crafted with meticulous attention to detail, our barn door features a solid MDF core and PVC finish, ensuring exceptional durability and resistance to daily wear and tear. Bid farewell to unsightly warping or cracking. Our sliding barn door set is engineered to endure the test of time. More than just a practical solution for dividing rooms or concealing storage areas, our barn door set also infuses a touch of contemporary elegance into your home or office. Our space-saving bi-fold barn door hardware kit design guarantees maximum versatility, enabling you to utilize your floor space fully while maintaining style. Installing our sliding barn doors is effortless, thanks to the convenient knockdown design and comprehensive hardware kit included with your purchase. With just a few simple steps, you can turn your doorway into a statement piece that mirrors your personal style and elevates the overall ambiance of your space. Whether you're renovating your home or upgrading your office, our Modern White Barn Door Bi-Folding Set provides the ideal blend of form and function.


  • •Premium Quality Construction: Made of solid core MDF and PVC, this sliding barn door ensures lasting durability and stability. Trust in its reliability and longevity
  • •Elegant Bi-folding Design: Uplift your space's aesthetic charm with bi-folding double barn doors, offering both practicality and elegance. Ideal for rooms where traditional swinging doors are not feasible
  • •Generous Sizing: Measuring 18"x84" each, these doors offer extensive coverage for standard door openings. Whether deployed in residential or commercial environments, these sliding doors present a flexible solution for numerous uses
  • •Effortless Installation: Simplify the installation process with the knockdown design and inclusive sliding barn door hardware kit. Experience swift and hassle-free setup, whether you're a DIY enthusiast or opting for professional assistance
  • •Versatile White Finish: The bright white hue brings freshness and adaptability to any interior decor, effortlessly merging with various styles and color schemes. Revamp your space with these chic and functional barn doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.