Zoro Homepage

Heavy Duty Sturdy MDF 36 in.x84 in. K Sliding Barn Door, Hardware Kit Included

  • Mfr # ID-AZBD02

  • Zoro # G312129830


product price: $375.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Sliding
Door Material
MDF
Color
White
Door Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-AZBD02
Zoro #
G312129830
UPC #
191042078031
Country of Origin
China

Dimensions

Door Width
36"

Details

Door Type
Sliding
Door Material
MDF
Color
White

Description

This sleek K sliding wood single door brings a touch of sophistication to any interior decor. Elevate your living space with our Contemporary White Barn Door Kit. The barn door hardware kit, measuring 36''x84'', is meticulously crafted to seamlessly fit into standard door frames, ensuring a perfect fit every time. The sliding barn door hardware kit is crafted with high-grade materials that are sturdy and resistant to cracking, while also emitting a natural woody smell, adding to its overall appeal. The barn door hardware is equipped with excellent corrosion resistance, durability, sound insulation, heat insulation, deodorization, and other remarkable characteristics, ensuring reliable and long-lasting performance. Constructed with a solid core of MDF and PVC, this sliding barn door offers exceptional durability and stability, making it a reliable long-term investment for your home or office, ensuring years of reliable use. Its solid construction also provides excellent sound insulation and privacy, making it ideal for bedrooms, offices, or any other space where noise reduction is desired, ensuring a peaceful and private environment. The barn door's crisp white finish adds an elegant touch to any room, effortlessly complementing a wide range of decor styles, from contemporary to farmhouse chic, enhancing the aesthetic appeal of your space. Whether you're upgrading your home's interior or adding a stylish accent to your office space, our Contemporary White Barn Door Kit is the perfect choice, offering both functionality and elegance to enhance your environment. Revitalize your space with our timeless barn door kit's elegance and functionality today.


  • •Premium Quality Construction: Fashioned from solid core MDF (Medium Density Fiberboard) and PVC (Polyvinyl Chloride), ANZZI sliding barn doors ensure durability and stability, presenting a dependable, long-lasting solution for your space
  • •Contemporary Design with White Finish: The smooth white finish brings a contemporary flair to any indoor setting, effortlessly harmonizing with diverse décor themes. Elevate your space's visual allure with this chic and adaptable sliding door
  • •Space-Saving Sliding Door Solution: Crafted for optimal space utilization, this barn door boasts a sliding hardware kit that eliminates the necessity for swing clearance, ideal for rooms with restricted space or unique layouts
  • •Effortless Installation: Thanks to its knockdown design and inclusive barn doors and hardware, installation of this barn door is straightforward and hassle-free, whether you're a DIY enthusiast or hiring a professional
  • •This sliding barn door, at 36"x84", fits standard openings, perfect for residential and commercial spaces, elevating any room with its practical yet stylish solution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.