Heavy Duty Sturdy Wood 36 in.x84 in. Single Sliding Barn Door, Hardware Included

  • Mfr # ID-AZBD03

  • Zoro # G012129840


product price: $375.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Sliding
Door Material
MDF
Door Width
36"
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-AZBD03
Zoro #
G012129840
UPC #
191042078048
Country of Origin
China

Dimensions

Door Width
36"

Details

Door Type
Sliding
Door Material
MDF
Color
Brown

Description

Our environment-friendly sliding barn doors, crafted from advanced materials, offer superior durability and a sleeker profile compared to traditional solid wood doors. The K sliding wood is tightly coated with PVC material, ensuring a waterproof surface that prevents deformation from water absorption, provides heat insulation, and enhances durability. Our sliding barn doors blend elegance and durability seamlessly, crafted with meticulous attention to detail to become a standout feature in any space.Its robust construction guarantees longevity, while the rich brown hue and sleek design imbue your interior decor with sophistication. Crafted from premium materials like MDF with a PVC coating, this door emanates timeless charm while effortlessly enduring daily wear and tear. The K sliding wood barn door boasts crack resistance, a beautiful surface texture, odorlessness, stable performance, excellent bending, corrosion resistance, electrical and thermal insulation, soundproofing, and long-lasting durability. Installing our barn door is effortless, thanks to its knockdown format and comprehensive barn door with hardware kit included for your convenience. Whether for a standard doorway or custom-sized opening, our door offers flexible size options to meet your needs. With secure packaging engineered to withstand drop tests, you can be confident that your investment will arrive intact and ready for hassle-free installation. Experience the perfect fusion of style and functionality with our sliding barn door, a versatile addition to any home.


  • •Premium Quality Construction: Crafted from solid core MDF (Medium Density Fiberboard) and PVC (Polyvinyl Chloride), the ANZZI barn door guarantees durability and stability for long-term use in residential and commercial settings. Rest assured knowing your door is built to withstand the test of time
  • •Rich Brown Finish: Enhance your space's atmosphere with the luxurious brown hue, infusing warmth and elegance into any interior décor. This timeless color complements a range of design styles, from rustic to modern, enriching the overall aesthetic of your room
  • •Space-Saving Sliding Door Solution: Maximize space efficiency with the sliding door hardware kit mechanism, eliminating the requirement for swing clearance. Perfect for rooms with compact layouts or unique spaces, this barn door optimizes usable area while upholding both style and functionality
  • •Effortless Installation: Simplify the installation process with the knockdown design and comprehensive barn door hardware kit. Whether you're an experienced DIY enthusiast or hiring a professional, setting up this sliding door is effortless. Bid farewell to complicated installation steps and welcome convenience
  • •Versatile Sizing for Standard Door Openings: Measuring 36"x84", this barn door effortlessly fits standard door openings, catering to both residential and commercial spaces. Enhance your interior with this versatile and stylish addition that complements any setting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.