Heavy Duty Sturdy Wood 36 in.x84 in. Single Sliding Barn Door, Hardware Kit Included

  • Mfr # ID-AZBD05

  • Zoro # G012129833


product price: $375.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Sliding
Door Material
MDF
Type
2 Panel
Door Width
36"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ID-AZBD05
Zoro #
G012129833
UPC #
191042078062
Country of Origin
China

Dimensions

Door Width
36"

Details

Door Type
Sliding
Door Material
MDF
Type
2 Panel
Color
White

Description

Enhance your interior decor with our Premium White H Sliding Barn Door Wood Single Door, complete with a 36''x84'' size and hardware kit. Meticulously crafted from premium solid-core MDF and coated with a sleek PVC finish, this barn door seamlessly blends durability with modern elegance. Crafted with versatility and functionality at its core, our barn door showcases an H sliding mechanism, ideal for various interior settings, ranging from rustic farmhouses to contemporary urban spaces. Measuring at a standard size of 36''x84'', our barn door ensures compatibility with most door frames, streamlining the installation process. Our barn door kit includes all essential sliding door hardware kits for effortless assembly and installation, comprising handles, rails, and screws. Securely packaged in knock-down packaging, our door is protected during transit, meeting drop test compliance to ensure its safe arrival at your doorstep. Enhance your home or office with our Premium White H Sliding Wood Single Barn Door Kit, sized at 36''x84'', and enjoy the ideal fusion of style, functionality, and durability. Elevate any room with this timeless addition to your interior decor.


  • •Premium Quality Construction: Our sliding barn door, made from solid core MDF (Medium Density Fiberboard) and PVC (Polyvinyl Chloride), ensures durability and stability for extended use, suitable for both residential and commercial environments
  • •Sleek and Modern Design: Enhance the visual allure of your indoor space with the H sliding wood single slide door, featuring a pristine white hue that blends seamlessly with various decor styles, from contemporary to traditional
  • •Space-Saving Solution: Optimize available space in rooms with limited area using the sliding mechanism, ideal for areas where swing clearance is limited, like closets, bedrooms, or offices
  • •Effortless Installation: The knockdown design and inclusive barn door hardware kit ensure swift and effortless installation, catering to both DIY enthusiasts and professionals. Enjoy a seamless setup process without requiring specialized tools
  • •Versatile Sizing for Standard Door Openings: With dimensions of 36"x84", this barn door is customized to suit standard door openings, offering a functional and chic solution suitable for diverse residential and commercial applications. Enhance your space with this adaptable door solution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.