Heavy Rainfall Stainless Steel Shower Bar with Hand Sprayer in Brushed Gold

  • Mfr # SH-AZ101BG

  • Zoro # G906439987


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Gold
Material
Stainless Steel
Width
14.3
Height
46
Weight
11.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-AZ101BG
Zoro #
G906439987
UPC #
191042065123
Country of Origin
China

Dimensions

Width
14.3
Height
46
Face Diameter
9.5 in.
Connection Size
0.5 in.
Depth
22.3

Details

Color
Brushed Gold
Material
Stainless Steel
Weight
11.46
Finish
Brushed
Flow Rate (GPM)
1.8
Includes
Rainfall Shower Head, Handshower, all Mounting Hardware
Installation
Wall Mounted
Handle Style
Lever
Certification
cUPC
Showerhead Function
Multi
Diverter Type
2 way
Features
Rainfall Shower Head with Handshower with 5 Spray Settings

Description

Transform your shower into a spa experience with this beautiful, brushed gold bathroom upgrade that easily installs to your existing water line. The full-body showerhead and five-mode spray accessory let you choose the shower experience that’s just right for your mood - relax beneath a luxurious cascade of calming water from the Heavy Rainfall Downpour System, wake up to a vigorous spray to start your morning, or enjoy a soothing massage spray at the end of a busy day.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.