Impala 2-Handle Claw Foot Tub Faucet with Hand Shower in Brushed Nickel

  • Mfr # FS-AZ0037BNR

  • Zoro # G121844726


product price:  $505.99
/ea
Free Shipping & Returns

Key Features

Width
12.2 in
Connection Size
1/2 in
Length
6.7 in
Number of Handles
2
Flow Rate
1.8 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-AZ0037BNR
Zoro #
G121844726
UPC #
191042097858
Country of Origin
China

Dimensions

Width
12.2 in
Connection Size
1/2 in
Length
6.7 in
Spout Length
8.9 in
Height
41 in

Details

Number of Handles
2
Flow Rate
1.8 GPM
Item
Bathtub Faucets
Includes
Hand Sprayer
Material
Stainless Steel
Number of Holes
1
Color/Finish
Brushed Nickel
Handle Type
Lever

Description

ANZZI has brought art to life in the form of an elegantly crafted full sized freestanding and claw foot tub floor mounted faucet. The ANZZI Impala series features 2 handle control design, powerful tub filling spout and far reaching hand held sprayer. All this is suspended atop a floor mounted freestanding architecture in brushed nickel which housing solid brass interior components. ANZZI freestanding faucets are crafted for looks and built for reliability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.