Zoro Homepage

Innovio Rectangle Glass Vessel Bathroom Sink with White Finish

  • Mfr # LS-AZ910

  • Zoro # G108655567


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Matte White
Overall Length
18.1"
Overall Width
13"
Overall Height
3.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-AZ910
Zoro #
G108655567
UPC #
191042074590
Country of Origin
China

Dimensions

Overall Length
18.1"
Overall Width
13"
Overall Height
3.9"
Bowl Size
17.15"L x 12.05"W x 3.43"D
Bowl Depth
3.43"

Details

Body Material
Glass
Color
Matte White
Weight
14.3"
Finish
Nano-water coating
Bowl Shape
Rectangular
Includes
Pop-up Drain, Hardware

Description

The sleek, simple lines and modern-art minimalism of our Innovio sink work together with the beautiful White finish to prove that, sometimes, less is indeed more. The Innovio mounts to the top of your vanity instead of into it to create a look that's chic and unique, while freeing up space in the cabinet below and on the countertop. We've included a chrome pop-up drain so it's ready to install. SMART, SOPHISTICATED DESIGN - the sublime artistic styling stands out in all the right ways, while saving space in your bathroom or powder room. STURDY ONE-PIECE CONSTRUCTION - built from premium glass, so you can be confident your Innovio sink will stand the test of time. STRIKING WHITE FINISH - looks gorgeous year after year. NANO-WATER COATED - Protective water guard coating fights against soap and water stains. COMES COMPLETE WITH CHROME POP-UP DRAIN - your sink is ready to install right out of the box. INNER DIMENSIONS - 17.15 in. W x 12.05 in. D x 3.43 in. H. OUTER DIMENSIONS - 18.1 in. W x 13 in. D x 3.9 in. H. BOTTOM WIDTH - 8.86 in.. INCLUDES EVERYTHING YOU NEED - package includesdrain assembly and mounting hardware. GET IT FAST - ships from warehouse within 24 hours of order processing. CURBSIDE DELIVERY - buying an ANZZIproduct is always easy and convenient.

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.