Shop ANZZI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kelut Series 32in W x 68in D x 28in H Black with Inner White Freestanding Bathtub
- Mfr # MN516BK_WH
- Zoro # G222982396
original price:Â $2,455.99 , new price: $1,885.18 , 23 percent off
new price:Â
$
1,885.18
/ea
Key Features
Length
68 in
Width
32 in
Color
White
Material
Stone Resin
Height
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MN516BK_WH
- Zoro #
- G222982396
- UPC #
- 191042107885
- Country of Origin
- China
- Color
- White
- Material
- Stone Resin
- Drain Location
- Center
- Includes
- Drain and Overflow
Dimensions
- Length
- 68 in
- Width
- 32 in
- Height
- 28 in
Description
Upgrade your bathroom with the 67 in. x 32 in Oval Freestanding Flat-Bottom Bathtub featuring a modern white inner tub with a sleek black skirt. Made from premium stone resin, this tub is built to last and resist everyday wear, stains, and scratches. Its flat-bottom design ensures stability, while the 16.88 in. deep soaking basin allows full-body immersion for a luxurious bath experience. The ergonomic headrest supports your neck for long, relaxing soaks. Center drain and overflow make water management simple, and the freestanding design provides versatile placement, adding elegance, comfort, and spa-like therapy to any bathroom. Just step into the tub and enjoy.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.