Shop ANZZI
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Kelut Series 32in W x 68in D x 28in H Full Black Freestanding Bathtub
- Mfr # MN516BK_BK
- Zoro # G922982399
original price:Â $2,562.99 , new price: $1,919.20 , 25 percent off
new price:Â
$
1,919.20
/ea
Key Features
Length
68 in
Width
32 in
Color
Black
Material
Stone Resin
Height
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MN516BK_BK
- Zoro #
- G922982399
- UPC #
- 191042107892
- Country of Origin
- China
Dimensions
- Length
- 68 in
- Width
- 32 in
- Height
- 28 in
Details
- Color
- Black
- Material
- Stone Resin
- Drain Location
- Center
- Includes
- Drain and Overflow
Description
Bring modern elegance and luxurious comfort to your bathroom with the 67 in. x 32 in. Oval Freestanding Flat-Bottom Bathtub. This stone resin tub is durable, resistant to stains, and designed for long-lasting use. The flat-bottom design ensures stability, while the 16.88 in. deep soaking basin allows full-body immersion. Relax in the ergonomic headrest for extended spa-like baths. With a center drain and overflow for easy water management, and freestanding placement flexibility, this tub provides a stylish, functional, and therapeutic bathing experience right at home. Step into this flat-bottom soaking tub and enjoy your bath.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.