
Key Series 1-Handle Vessel Bathroom Faucet
Mfr # L-AZ097BG
Zoro # G606266302
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
1
Body Material
Brass
Weight
3.17
Size
1/2 In.
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L-AZ097BG
Zoro #
G606266302
UPC #
191042070820
Country of Origin
China
Dimensions
Size
1/2 In.
Height
11.6
Length
5.7
Width
1.3
Details
Number of Handles
1
Body Material
Brass
Weight
3.17
Item
Vessel Bathroom Sink Faucet
Material
Brass
Color
Brushed Gold
Includes
All Mounting Hardware
Standards
cUPC, NSF, AB1953, Watersense, ADA certified
Spout Reach
4.71 in.
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Key Series Single Handle Vessel Sink Faucet. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Lustrous Brushed Gold rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary decor style. The ANZZI Key Series is listed certified under cUPC, NSF, AB1953, Watersense, ADA for installation within North America. Shower Door (SD-AZ8077-01BG), Towel Warmer (TW-WM104BG), LED Mirror (BA-LMDFXBT005WH), Shower Head (SH-AZ101BG), Vessel Sink (LS-AZ118), Smart Bidet (TL-STSF851WH), Bathtub (FT-AZ098), Bath Faucet (FS-AZ0047BG) Lustrous Brushed Gold finish RHINO ALLOY certified lead-free solid brass with rust resistant finish Singular (1) lever handle control Elegantly arching spout inspired by the latest European styles Deck mounted single (1) hole installation Spout Reach: 4.71 in.; Spout Height: 8.82 in. Flow rate: 1.2 gpm cUPC, NSF, AB1953, Watersense.
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.