Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kosima 5.6 ft. Solid Surface Freestanding Bathtub in Matte White

  • Mfr # FT-AZ8414

  • Zoro # G200692460


product price: $2,833.99
/ea
Item requires special delivery charges. A $610.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FT-AZ8414
Zoro #
G200692460
UPC #
191042047600
Country of Origin
China

Description

Bring an oasis home with our ANZZI Kosima Solid Surface freestanding soaking bathtub. Ergonomically oval designed to cradle the body's form for maximum comfort this tub is styled with a classic and contemporary flair. Relax and drift away while submerged in your personal spa pool.One Piece Solid Surface man made ANZZI Stone in White Matte
  • Designed for floor or wall mounted filler spout
  • Built-in Chrome Overflow and Push Operated Center Drain
  • RHINO ALLOY certified
  • Dimensions: 66.8 in. L x 27.75 in. W x 24.25 in. H
  • Soaking Depth 15.5 in
  • Water Capacity 82 gallons
  • Tub Weight 374 lbs.
  • Already pre-plumbed for easy and straight forward installation
  • Ships from factory within 24 hours once order is processed
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.