Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lann 3-Jetted Shower Panel with Heavy Rain Showerhead in Chrome

  • Mfr # SP-AZ015

  • Zoro # G200693207


product price: $484.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-AZ015
Zoro #
G200693207
UPC #
848308073100
Country of Origin
China

Description

Start your day refreshed and invigorated thanks to the massaging power of a full-body shower. The ANZZI Lann shower panel features a laser cut stainless steel body that brings an air of ultramodern elegance to your bathroom space. The three swiveling Acu-Stream body jets, swiveling Heavy Rain showerhead and polished steel Euro-Grip hand sprayer let you create your own unique shower experience. Four easy-to-reach knobs make it simple to operate.Crafted from laser cut, precision shaped stainless steel
  • Three (3) fully adjustable Acu-Stream body jets
  • Four (4) easy-to-use control knobs
  • Swiveling overhead showerhead features Heavy Rain water pressure technology
  • Euro-Grip handheld sprayer has 60 in. reach
  • Water saving 1.8 gpm flow rate is environmentally friendly
  • Solid, quality construction from Rhino Alloy-certified stainless steel, solid brass valves
  • Water diverter control lets you customize your shower experience
  • Get it fast — ships from warehouse within 24 hours of order processing
  • Protected by our To speak to a knowledgeable ANZZI specialist, simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.