Zoro Homepage

Leni 5.9 ft. Jetted Whirlpool Tub with Reversible Drain in White

  • Mfr # FT-AZ202

  • Zoro # G209624714


product price: $1,189.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Acrylic
Color
White
Drain Location
Reversible
Length
71
Width
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-AZ202
Zoro #
G209624714
UPC #
191042075863
Country of Origin
United States

Dimensions

Length
71
Width
38
Size (In.)
55.5" L x 27" W x 20" H

Details

Material
Acrylic
Color
White
Drain Location
Reversible
Includes
Adjustable Jet Direction, Adjustable Jet Flow, Predrilled Drain Holes, Predrilled Overflow Holes, Self Leveling Base, Raised Push Buttons, Maintenance Heater, Pump
Standards
IAPMO
Finish
Glossy White

Description

Leni freestanding bathtub series design resembles the water droplet resonance phenomena. The sloped inner edge of the bathtub functions as two comfortable inclining armrests. Creates an elegant, functional centerpiece for your bathroom and the focal point for relaxation. Aesthetically appealing and physically soothing merging both worlds into a triumph of elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.