Leon 48 in. x 76 in. Frameless Sliding Shower Door in Gunmetal

  • Mfr # SD-AZ8077-01GB

  • Zoro # G201978655


product price:  $649.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ8077-01GB
Zoro #
G201978655
UPC #
191042062290
Country of Origin
China

Description

  • ANZZI continues its tradition of innovative home design with the Leon Series shower glass door. The ANZZI Leon Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Gunmetal. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With seamless fluid sliding functionality and cutting edge modern style ANZZI has what you need to build your dream shower.
  • Like what you see? You can make this bathroom suite a reality with ANZZI
  • ALSO AVAILABLE FOR PURCHASE (Search #) : Vanity (VT-MRCT0048-WH), Lav Faucet (L-AZ018), Shower Panel (SP-AZ078MB)
  • ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shielding
  • Frameless sliding design for minimalist styled nuance
  • Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass
  • Overall dimensions: 48 in. W x 76 H in.
  • Walk in opening: 16 in. - 20 in. / Fixed panel size: 23.125 in.
  • RHINO ALLOY certified Stainless Steel high forged rollers with free floating slide action
  • Stunning and vibrant Gunmetal hardware finish and pristine clear glass
  • RHINO ALLOY certified Stainless Steel door handle in Gunmetal
  • Package includes: guide rail, door stopper, glass bracket, 2x high forged rollers, threshold and cover, stainless steel door handle, splash proof seals
  • Clever symmetrical design allows for reversible left or right installation
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.