Zoro Homepage

Level 66" Shower Panel System with Heavy Rain Shower in Black

  • Mfr # SP-AZ056

  • Zoro # G300693190


product price: $312.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Finish
Black
Height
66 in
Width
18 in
Length (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-AZ056
Zoro #
G300693190
UPC #
191042003750
Country of Origin
China

Dimensions

Height
66 in
Width
18 in
Length (In.)
8 in

Details

Finish
Black

Description

ANZZI is introducing the next level in personal jet stream shower technology with our latest series of elegant and reliably performing shower panels. The ANZZI full tower Level shower panel features a modern laser cut light weight yet durable aluminum frame equipped with 3 Acu-Stream body jets providing a powerful water stream to massage the body. ANZZI shower panels feature true flow Heavy Rain performance hanging shower heads and Euro-Grip hand held sprayer. All features are controlled through 3 chrome finish thermostatic and diverter controls.


  • Your order will include one (1) Level Full Body Shower Panel, one (1) Heavy Rain shower head with cascading waterfall, three (3) Acu-Stream body jet sets, one (1) Euro-Grip free range hand sprayer, one (1) owner's manual
  • three (3) Acu-Stream vector massage body jet sets
  • Three (3) Shower control knobs
  • Fixed crested shower head with Heavy Rain water pressure technology
  • Free reign Euro-Grip handheld sprayer with 60 inch reach
  • Crafted RHINO ALLOY certified aluminum body, solid brass valve interior, high grade ABS components
  • Water diverter control for fully customizable shower experience
  • Flexible reinforced stainless steel supply hoses with standard .5 inch connection
  • Limited Lifetime Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.