Shop ANZZI
See all product information
Create Account
Locke Single-Handle Kitchen Faucet in Polished Chrome
- Mfr # KF-AZ037
- Zoro # G700693158
original price: $310.99 , new price: $138.04 , 55 percent off
new price:
$
138.04
/ea
Free Shipping & Returns
Key Features
Finish
Polished
Includes
Valve
Length (In.)
7.87 in
Number of handles
1
Width
2.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF-AZ037
- Zoro #
- G700693158
- UPC #
- 848308072226
- Country of Origin
- China
- Finish
- Polished
- Item
- Kitchen Faucets
- Includes
- Valve
- Number of handles
- 1
- Color/Finish
- Polished Chrome
- Material
- Brass
Dimensions
- Length (In.)
- 7.87 in
- Width
- 2.17 in
- Height
- 11.9 in
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Winston Single Handle Kitchen Faucet with Sprayer. Crafted using lead-free RHINO ALLOY certified brass as the interior and our Traditional Polished Chrome rust resistant finish. This all metal combination of high quality materials ensures you will enjoy a flawlessly performing faucet for many years to come. The deceptively simple single handle design allows for complete and easy control of both water flow and temperature while maintain the fine minimalist aesthetic to match with any modern or contemporary décor style. Additionally, the ANZZI Winston features a simple to use and easy to handle Euro-grip sprayer offering the full range of motion needed for even the toughest washes. The ANZZI Winston is listed certified under CUPC, AB 1953, NSF for installation within North America.Traditional Polished Chrome finishRHINO ALLOY certified lead-free solid brass with rust resistant finish Singular (1) gyroscopic handle for complete control Elegantly arching spout inspired by the latest European styles Deck mounted two (2) hole installation Valve included Spout Reach: 7.87 in.; Spout Height: 11.93 in. Flow Rate: Faucet: 1.86/ Spraying:1.66 gpm CUPC, AB 1953, NSF certified and listed for North America Marine grade quality ceramic disk valve include Ships from factory within 24 hours once order is processed To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
- Technical Guide 9 Opens PDF in new window
- Technical Guide 10 Opens PDF in new window
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.