Longboat 60" x 76" Semi-Frameless Shower Door in Polished Chrome

  • Mfr # SD-AZ055-01CH

  • Zoro # G900693071


product price: $604.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-AZ055-01CH
Zoro #
G900693071
UPC #
191042049642
Country of Origin
China

Description

ANZZI continues its tradition of innovative home design with the Longboat Series glass shower door. The ANZZI Longboat Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with aluminum RHINO ALLOY approved hardware finish in beautiful polished chrome. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting-edge modern style, ANZZI has what you need to build your dream shower.RHINO ALLOY CERTIFIED - Every door is crafted using the highest grade ANSI certified tempered glass for safety and reliability
  • EVERLASTING HARDWARE - Marine grade stainless steel hardware is highly rust resistant and will never tarnish
  • STUNNING FINISH - Striking and vibrant Polished Chrome hardware finish and pristine clear glass
  • REVERSIBLE INSTALLATION - Opening can be installed on either left or right side
  • SCRATCH RESISTANT - Durable, scratch-resistant RHINO ALLOY Certified hardware protects against minor scratch and chips
  • STYLISH FRAME - Eye catching Semi-Frameless design provides sturdy support in an elegant style
  • EASY GLIDE ROLLERS - German engineered free floating rollers allow for an effortless door opening experience
  • ANTI WATER SEALS - Anti water seals cover the full length of each panel to help keep water in and off your bathroom floor
  • OVERALL DIMENSIONS - 60 in. W x 76 in. H
  • DECO-GLASS - (10mm) thick, crystal clear tempered deco-glass with pre-drilled hardware holes
  • TSUNAMI GUARD - Dual sided protective glass coating prevent water stains, soap scum and limescale build up
  • Professional installation highly recommended
  • Ships from warehouse within 24 hours of order processing
  • Curbside delivery
  • Restrictions

    This item has been restricted from sale in the following states: AK

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.