
Luna Series 19 in. Ceramic Drop-in Oval Bathroom Sink Basin in White
Mfr # LS-AZ923
Zoro # G216289951
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19.8 in
Body Material
Ceramic
Bowl Shape
Oval
Color
White
Finish
Glaze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS-AZ923
Zoro #
G216289951
UPC #
191042081185
Country of Origin
China
Dimensions
Overall Width
19.8 in
Overall Length
22.13 in
Overall Height
8 in
Details
Body Material
Ceramic
Bowl Shape
Oval
Color
White
Finish
Glaze
Item
Bathroom Sinks
Description
Add a touch of timeless elegance to your bathroom with the Luna Oval Undermount Sink. Featuring a gracefully curved bottom and crafted from glossy vitreous china, this sink embodies luxury and durability. The seamless undermount design integrates effortlessly with any countertop, while the overflow feature ensures safety without compromising style. Available in three versatile colors, it offers the perfect finishing touch to any bathroom decor.
- Elegant oval design with a curved bottom for a touch of luxury.
- High-quality vitreous china material offers a smooth, glossy surface.
- Comes with an overflow to provide extra peace of mind against spills.
- Undermount installation creates a seamless integration with countertops.
- Available in versatile colors: White, Biscuit, and Black to match any decor.
- Curved bottom design promotes better drainage and easy cleaning.
- 22-1/4" x 19" (565mm x 482mm)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.