Zoro Homepage

Madam 48" x 76" Frameless Sliding Shower Door in Chrome with Handle

  • Mfr # SD-AZ13-01CH

  • Zoro # G200692941


product price: $649.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Width (In.)
48 in
Length
1 in
Height (In.)
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-AZ13-01CH
Zoro #
G200692941
UPC #
191042000261
Country of Origin
China

Dimensions

Width (In.)
48 in
Length
1 in
Height (In.)
76 in

Details

Finish
Polished Chrome

Description

ANZZI continues its tradition of innovative home design with the Madam Series shower glass door. The ANZZI Madam Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful polished chrome. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With seamless fluid sliding functionality and cutting edge modern style ANZZI has what you need to build your dream shower.


  • • ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shielding
  • • Frameless sliding design for minimalist styled nuance
  • • Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass
  • • Walk in opening: 16 in. - 20 in. / Fixed panel size: 23.125 in.
  • • RHINO ALLOY certified Stainless Steel high forged rollers with free floating slide action
  • • Striking and vibrant Polished Chrome hardware finish and pristine clear glass
  • • RHINO ALLOY certified Stainless Steel door handle in Polished Chrome
  • • Package includes: guide rail, door stopper, glass bracket, 2x high forged rollers, threshold and cover, stainless steel door handle, splash proof seals
  • • Clever symmetrical design allows for reversible left or right installation
  • • Limited lifetime warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.