Madam Series 48'' by 76'' Frameless Sliding Shower Door in Brushed Gold W/Clear Glass

  • Mfr # SD-AZ13-01BG

  • Zoro # G614914509


product price:  $702.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Finish
Brushed
Material
Glass
Includes
Hardware
Color
Brushed Gold
Length
76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-AZ13-01BG
Zoro #
G614914509
UPC #
191042082069
Country of Origin
China

Dimensions

Length
76 in
Width (In.)
48 in

Details

Finish
Brushed
Material
Glass
Includes
Hardware
Color
Brushed Gold

Description

ANZZI continues its tradition of innovative home design with the Madam Series shower glass door. The ANZZI Madam Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with stainless steel RHINO ALLOY approved hardware finish in beautiful Brushed Gold. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With seamless fluid sliding functionality and cutting edge modern style ANZZI has what you need to build your dream shower.


  • •ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shielding
  • •Frameless sliding design for minimalist styled nuance
  • •Double sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass
  • •Overall dimensions: 48 in. W x 76 H in.
  • •Walk in opening: 16 in. - 20 in. / Fixed panel size: 23.125 in.
  • •RHINO ALLOY certified Stainless Steel high forged rollers with free floating slide action
  • •Stunning and vibrant Brushed Gold hardware finish and pristine clear glass
  • •RHINO ALLOY certified Stainless Steel door handle in Brushed Gold
  • •Package includes: guide rail, door stopper, glass bracket, 2x high forged rollers, threshold and cover, stainless steel door handle, splash proof seals
  • •Limited lifetime warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.