
Shop ANZZI
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Madam Series 76 in. x 50-54 in. Frameless Sliding Shower Door in Matte Black, 3/8 in Clear Glass
Mfr # SD-AZ13-03MB
Zoro # G221844725
product price:Â $720.99
/eaKey Features
Finish
Matte Black
Material
Stainless Steel and Glass
Size
76 in x 54 in
Width (In.)
54 in
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SD-AZ13-03MB
Zoro #
G221844725
UPC #
191042095953
Country of Origin
China
Dimensions
Size
76 in x 54 in
Width (In.)
54 in
Height (In.)
76 in
Length
1 in
Details
Item
Shower Door
Type
Sliding
Finish
Matte Black
Material
Stainless Steel and Glass
Color
Clear
Description
Elevate your bathroom visibility with the ANZZI Madam series frameless sliding shower door with an ultra-wide entrance. The premium matte black frame and double-sided sliding design bring timeless charm, while the clear 3/8" (10mm) tempered glass with Tsunami Guard coating stays cleaner longer. The easy gliding rollers feature and reversible installation offer both beauty and flexibility. More than a shower, it's a moment of calm, a place to breathe, and a reflection of your personal style.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.