Madam Series 76 in. x 50-54 in. Frameless Sliding Shower Door in Polished Chrome, 3/8 in Clear Glass
- Mfr # SD-AZ13-03CH
- Zoro # G921844728
original price:Â $720.99 , new price: $465.49 , 35 percent off
new price:Â
$
465.49
/ea
Key Features
Type
Sliding
Finish
Polished Chrome
Size
76 in x 54 in
Width (In.)
54 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD-AZ13-03CH
- Zoro #
- G921844728
- UPC #
- 191042095946
- Country of Origin
- China
Dimensions
- Size
- 76 in x 54 in
- Width (In.)
- 54 in
- Height (In.)
- 76 in
- Length
- 1 in
Details
- Item
- Shower Door
- Type
- Sliding
- Finish
- Polished Chrome
- Color
- Clear
- Material
- Stainless Steel and Glass
Description
Elevate your bathroom visibility with the ANZZI Madam series frameless sliding shower door with an ultra-wide entrance. The premium polished chrome frame and double-sided sliding design bring timeless charm, while the clear 3/8" (10mm) tempered glass with Tsunami Guard coating stays cleaner longer. The easy gliding rollers feature and reversible installation offer both beauty and flexibility. More than a shower, it's a moment of calm, a place to breathe, and a reflection of your personal style.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.