Shop ANZZI
See all product information
Create Account
Marca 360-Degree 24 in. Dual Swivel Pot Filler in Brushed Nickel
- Mfr # KF-AZ259BN
- Zoro # G905386855
original price: $235.82 , new price: $174.75 , 25 percent off
new price:
$
174.75
/ea
Free Shipping & Returns
Key Features
Finish
Brushed
Mounting
Wall Mounted
Flow Rate
5 GPM
Color
Brushed Nickel
Features
361 degree Spout Swivel, Brass Cartridge Valve, Single hole, Wall mounted installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF-AZ259BN
- Zoro #
- G905386855
- UPC #
- 191042070837
- Country of Origin
- China
- Finish
- Brushed
- Mounting
- Wall Mounted
- Flow Rate
- 5 GPM
- Color
- Brushed Nickel
- Features
- 361 degree Spout Swivel, Brass Cartridge Valve, Single hole, Wall mounted installation
- Number of Handles
- 2
- Number of Holes
- 1
- Weight
- 2.97
- Spout Reach
- 24.06
- Body Material
- Stainless Steel
Dimensions
- Height
- 9.13
Description
The ANZZI Marca Series wall mounted pot fillers perfectly blend today’s traditional design and reliability with classical elegance and grace. The featured dual pivot joint allows for maximum reach and positional flexibility ensuring the 4 gpm spout is always positioned exactly where you need it to be. The strategic double water valve system also for initial water flow activation at the base along with convenient water flow control on the spout itself. Built using RHINO ALLOY certified steel and brass the Marca Series pot filler delivers reliable durability, convenient articulation and long-lasting performance. Touchless Kitchen Faucet (KF-AZ301BN), Kitchen Sink (K-AZ3620-3A) Solid brass interior for superior strength and reliability Vibrant and stunning polished brushed nickel Single hole, wall mounted installation Two handle, dual shut-off valve system for independent water flow control Dual joint offers complete positional control and flexibility 360 degree swivel range at each joint for maximum maneuverability Flow rate: 4 gpm No thermostatic water mixing, cold water only Total spout reach of 24"
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.