Marca 360-Degree 24 in. Dual Swivel Pot Filler in Matte White

  • Mfr # KF-AZ259WH

  • Zoro # G805386856


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Mounting
Wall Mounted
Flow Rate
8 GPM
Color
Matte White
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF-AZ259WH
Zoro #
G805386856
UPC #
191042071650
Country of Origin
China

Dimensions

Height
9.13

Details

Finish
Matte
Mounting
Wall Mounted
Flow Rate
8 GPM
Color
Matte White
Number of Handles
2
Body Material
Stainless Steel
Number of Holes
1
Weight
2.97
Spout Reach
24.06
Features
364 degree Spout Swivel, Brass Cartridge Valve, Single hole, Wall mounted installation

Description

The ANZZI Marca Series wall mounted pot fillers perfectly blend today’s traditional design and reliability with classical elegance and grace. The featured dual pivot joint allows for maximum reach and positional flexibility ensuring the 4 gpm spout is always positioned exactly where you need it to be. The strategic double water valve system also for initial water flow activation at the base along with convenient water flow control on the spout itself. Built using RHINO ALLOY certified steel and brass the Marca Series pot filler delivers reliable durability, convenient articulation and long-lasting performance. Touchless Kitchen Faucet (KF-AZ301WH), Kitchen Sink (K-AZ3620-3A) Solid brass interior for superior strength and reliability Vibrant and stunning polished matte white Single hole, wall mounted installation Two handle, dual shut-off valve system for independent water flow control Dual joint offers complete positional control and flexibility 360 degree swivel range at each joint for maximum maneuverability Flow rate: 4 gpm No thermostatic water mixing, cold water only Total spout reach of 24"

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.