Zoro Homepage

Mars 32 in. x 30 in. Frameless Rectangular LED Bathroom Mirror with Defogger in Silver

  • Mfr # BA-LMDFX008AL

  • Zoro # G522720865


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mounted
Frame
Frameless
Material
Glass
Height
32 in
Width
1.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA-LMDFX008AL
Zoro #
G522720865
UPC #
191042057029
Country of Origin
China

Dimensions

Height
32 in
Width
1.77 in
Length
30 in

Details

Mounting Type
Wall Mounted
Frame
Frameless
Item
Frameless Rectangular LED Bathroom Mirror with Defogger
Material
Glass
Color
Silver
Features
Built in Defogger Adjustable LED Wall Mount Vanity Mirror with Touch Button
Standards
No Certifications or Listings

Description

With a Mars LED mirror you’ll know you look good, because you’ll always get a good look when you’re putting on makeup, shaving or grooming. The enhanced lighting is easily adjustable so you can choose the color temperature that’s just right for your space. Condensation clears by itself, thanks to the built-in defogger - there’s never a need to wipe this mirror down.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.