
MEDUSA 1/2 HP Continuous Feed Undersink Garbage Disposal
Mfr # GD-AZ212
Zoro # G903668588
product price: $152.99
/ea
Free Shipping & Returns
Key Features
HP
0.5 GPM
Voltage
120
Overall Height
12.25
Grinding Chamber Capacity
33.82
Includes
Power Cord;Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GD-AZ212
Zoro #
G903668588
UPC #
191042062511
Country of Origin
China
Dimensions
Overall Height
12.25
Width
7.1
Length
7.1
Details
HP
0.5 GPM
Voltage
120
Grinding Chamber Capacity
33.82
Includes
Power Cord;Mounting Hardware
RPM
1700
Finish
Black
Disposer Feed
Continuous Feed
Material
Metal
Color
Black
Description
With a MEDUSA disposal installed under your sink, there’s no need to throw food scraps in the trash and deal with the mess and smell. Simply wash everything down the drain into the disposal chamber, where stainless steel grinding elements backed by a powerful high-speed motor are ready to shred kitchen waste into tiny fragments and flush it away. The continuous feed design means you can grind as you go. It’s fast, easy and keeps food waste out of landfills, so it’s good for the environment too! ALSO AVAILABLE FOR PURCHASE (Search #) : Kitchen Faucet (KF-AZ301SS) QUIET OPERATION — noise reducing design means our disposals are no louder than the water flow from your faucet POWERFUL GRINDING ACTION — high-speed advanced AC motor and two-stage multi-level grinding technology effortlessly shred kitchen waste COMPACT DESIGN — engineered to fit even in tighter cabinet spaces PLUG’N PLAY — designed with pre-installed power cord so it simply plugs right in to any available outlet HARDWIRE READY – but the option to hardwire is available and easy to do DISHWASHER CONNECTION AVAILABLE — compatible with most household dishwashers 1700RPM , 1/2HP , 120V , and 60Hz LIMITED LIFETIME WARRANTY — when you buy it, we back it, so you can be confident in the quality of our products GET IT FAST — ships from warehouse within 24 hours of order processing
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.